Zoro Homepage

Food Service / FS+ Insecticide 20 oz. Can

  • Mfr # 5113-1

  • Zoro # G522408664


product price: $11.55
/ea

Key Features

Overall Height
10.4 in
Overall Length
1.87 in
Overall Width
4.25 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113-1
Zoro #
G522408664
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.4 in
Overall Length
1.87 in
Overall Width
4.25 in

Details

Color
Green

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.