Food Service / FS+ Insecticide 20 oz. Can, 6PK

  • Mfr # 5113-6

  • Zoro # G622409264


product price: $61.59
/pk 6, $10.27/ea

Key Features

Overall Height
10.4 in
Color
Green
Overall Width
4.25 in
Overall Length
1.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113-6
Zoro #
G622409264
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.4 in
Overall Width
4.25 in
Overall Length
1.87 in

Details

Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.