
Gel-it-Out Vandal Mark Remover net 15 oz. Can, 2PK
Mfr # 5145-2
Zoro # G922409117
product price: $19.29
/pk 2, $9.65/eaKey Features
Depth
1.87 in
Width
4.25 in
Height
10.4 in
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5145-2
Zoro #
G922409117
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.87 in
Width
4.25 in
Height
10.4 in
Details
Color
Orange
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.