Glass Cleaner, 19 oz, 12 PK
- Mfr # 5151
- Zoro # G114542653
product price:
$
57.75
/pk of 12, $4.81/ea
Key Features
Container Size
19 oz
Ammonia Free
No
Depth
10.4 in
Width
8.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5151
- Zoro #
- G114542653
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
- Depth
- 10.4 in
- Width
- 8.50 in
Details
- Item
- Glass Cleaner
- Ammonia Free
- No
Description
- •Chase Products Champion Sprayon Glass Cleaner with Ammonia net 19 oz.. Case: 12 cans.
- •Ammoniated foaming glass cleaner
- •Does not contain alcohol, silicone or abrasives
- •Powerful foaming action, superior vertical hold
- •Leaves no film, streaks or hazing behind
- •Fast drying, fresh and clean scent
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.