
Metered Insecticide 7 oz. net Can, 3PK
Mfr # 5111-3
Zoro # G322408659
product price: $38.85
/pk 3, $12.95/eaKey Features
Overall Width
4.25 in
Overall Length
1.87 in
Overall Height
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5111-3
Zoro #
G322408659
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4.25 in
Overall Length
1.87 in
Overall Height
4 in
Details
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.