Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metered Insecticide 7 oz. net Can, 6PK

  • Mfr # 5111-6

  • Zoro # G122409092


product price: $76.65
/pk 6, $12.78/ea
Free Shipping & Returns

Key Features

Overall Width
4.25 in
Overall Length
1.87 in
Color
Black
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111-6
Zoro #
G122409092
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.25 in
Overall Length
1.87 in
Overall Height
4 in

Details

Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.