Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Purpose Insect & Lice Killer net 10oz, 12PK

  • Mfr # 5106

  • Zoro # G422408658


product price: $98.45
/pk 12, $8.20/ea
Free Shipping & Returns

Key Features

Overall Height
10.4 in
Color
Purple
Overall Length
1.87 in
Overall Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106
Zoro #
G422408658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10.4 in
Overall Length
1.87 in
Overall Width
4.25 in

Details

Color
Purple

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.