This item is Discontinued.

Chase Products Printed French Fry Bag 5 1/2" x 1" x 8" Wh w/ Red & Yel 607

Printed French Fry Bag 5 1/2" x 1" x 8" Wh w/ Red & Yel (Discontinued)

  • Mfr # 607
  • Zoro # G611228579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607
Zoro #
G611228579
UPC #
-
Country of Origin
China

Description

Printed French fry bags measuring 5 1/2 inches by 1 inch by 8 inches are made from grease resistant paper designed to minimize oil breakthrough. These jumbo bags hold approximately 12 to 17 ounces of French fries or other larger snacks. The bags feature a white background with a red and yellow printed stock French fries design, suitable for serving fried foods in food service settings, available in a pack of 5000.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.