Sprayon Air Fresheners Cinnamon Stick net 15 oz. 1 Can

  • Mfr # 5322-1

  • Zoro # G214542669


product price:  $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Height
4 in
Length
10 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5322-1
Zoro #
G214542669
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Length
10 in
Width
8 in

Description

  • •Chase Products Sprayon Air Fresheners Cinnamon Stick net 15 oz. 1 Can.
  • •Water-based air fresheners
  • •No harmful solvents
  • •Ordenone eliminates airborne and surface odors
  • •8 research-driven scents
  • •A single spray leaves a clean, fresh scent in the air.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.