Sprayon Air Fresheners Cinnamon Stick net 15 oz., 12PK

  • Mfr # 5322

  • Zoro # G614542641


product price:  $70.99
/pk 12, $5.92/ea

Key Features

Length
11.2 in
Width
8.5 in
Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5322
Zoro #
G614542641
UPC #
-
Country of Origin
United States

Dimensions

Length
11.2 in
Width
8.5 in
Height
10.4 in

Description

  • •Chase Products Sprayon Air Fresheners Cinnamon Stick net 15 oz.. Case 12 cans.
  • •Water-based air fresheners
  • •No harmful solvents
  • •Ordenone eliminates airborne and surface odors
  • •8 research-driven scents
  • •A single spray leaves a clean, fresh scent in the air.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.