
Sprayon Carton Cover Brown Box paint net 12 oz. Case12 cans, 12PK
Mfr # 4380982
Zoro # G714542664
product price: $85.89
/pk 12, $7.16/ea
Free Shipping & Returns
Key Features
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4380982
Zoro #
G714542664
UPC #
-
Country of Origin
United States
Details
Color
Brown
Description
- •Chase Products Sprayon Carton Cover Brown Box paint net 12 oz. Case12 cans
- •Finish: Flat finish
- •Dry Time: 15 minutes for re-stenciling
- •Cleanup: Mild solvent (mineral spirits, turpentine, paint thinner)
- •Carton Cover Brown Box paint completely covers stencils, markers, wax pencils and labels on packing cartons and corrugated cardboard.
- •Superior high-solids formula is non-toxic after it is applied and allowed to dry thoroughly.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.