Sprayon dry air freshener Lavender net 10 oz. 1 Can

  • Mfr # 5352-1

  • Zoro # G714542800


product price:  $7.49
/ea

Key Features

Width
8 in
Height
4 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352-1
Zoro #
G714542800
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
4 in
Length
10 in

Description

  • •Chase Products Sprayon® dry air freshener Lavender net 10 oz. 1 Can.
  • •Ordenone completely eliminates unpleasant odors
  • •Effective against smoke and cooking odors
  • •Long-lasting formula
  • •Deodorizes without fallout
  • •dry air fresheners contain Ordenone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.