Sprayon dry air fresheners net 10 oz. Cucumber Melon. 1 Can
- Mfr # 5354-1
- Zoro # G114542783
product price:
$
7.49
/ea
Key Features
Width
8 in
Height
4 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5354-1
- Zoro #
- G114542783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 8 in
- Height
- 4 in
- Length
- 10 in
Description
- •Chase Products Sprayon® dry air fresheners net 10 oz. Cucumber Melon. 1 Can.
- •Ordenone completely eliminates unpleasant odors
- •Effective against smoke and cooking odors
- •Long-lasting formula
- •Deodorizes without fallout
- •dry air fresheners contain Ordenone
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.