Zoro Homepage

Sprayon Field Marking Paint net 18oz. Black., 12PK

  • Mfr # 4194825

  • Zoro # G514542734


product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns

Key Features

Overall Width
8.5 in
Overall Length
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4194825
Zoro #
G514542734
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
8.5 in
Overall Length
11.2 in

Details

Color
Black

Description

  • •Chase Products Sprayon Field Marking Paint net 18oz. Black. Case 12 Cans.
  • •Dry Time: 30 minutes to touch
  • •Cleanup: Clean inanimate objects with mineral spirits, paint thinner, toluene
  • •Field Marking Paint is designed for use on grass
  • •The discharge Valve sprays only in a downward position.
  • •Now toluene free; won't harm grass.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.