Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprayon High Heat Paint net 12 oz. can. 1 Can

  • Mfr # 4190981-1

  • Zoro # G714542855


product price: $9.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4190981-1
Zoro #
G714542855
UPC #
-
Country of Origin
United States

Description

  • •Chase Products Sprayon® High Heat Paint net 12 oz. can. 1 Can
  • •Dry Time: 1 hour to touch, hardens with heat
  • •Cleanup: Mild solvent (mineral spirits, turpentine, paint thinner)
  • •High Heat Paint is formulated to withstand temperatures of 1200°F with excellent adhesion.
  • •Designed for interior and exterior use.
  • •Use on all indoor and outdoor surfaces exposed to high temperatures

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.