Zoro Homepage

Sprayon Inverted Paint net 17 oz. White. 1 Can

  • Mfr # 4194856-1

  • Zoro # G714542640


product price: $10.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4194856-1
Zoro #
G714542640
UPC #
-
Country of Origin
United States

Details

Color
White

Description

  • •Chase Products Sprayon® Inverted Paint net 17 oz. White. 1 Can.
  • •Dry Time: 30 minutes to touch
  • •Cleanup: Clean inanimate objects with mineral spirits, paint thinner, toluene
  • •Inverted Paint can be used for handheld applications
  • •Champion Sprayon Long or Short Wand
  • •Lasts 4-6 months, depending upon traffic and exposure.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.