
Sprayon quick-drying enamel net weight 10.5 oz. Gold Metallic.Cans., 6PK
Mfr # 4190925
Zoro # G914542693
product price: $42.29
/pk 6, $7.05/eaKey Features
Color
Gold Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4190925
Zoro #
G914542693
UPC #
-
Country of Origin
United States
Details
Color
Gold Metallic
Description
- •Chase Sprayon® quick-drying enamel net weight 10.5 oz. Gold Metallic. Case 6 Cans.
- •Dry Time: 8 - 12 minutes to touch, handle after 1 hour
- •Recoating: Apply light coats a minimum of 15 minutes apart
- •Cleanup: Mild solvent (mineral spirits, turpentine, paint thinner)
- •Premium Enamel offers a broad range of colors and finishes.
- •This multi-purpose, interior/exterior enamel dries quickly, provides excellent coverage and durability.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.