
Sprayon quick-drying, multi-purpose enamel Pain Gloss Light Blue.net 10.5 oz. Cans., 6PK
Mfr # 4190927
Zoro # G914542747
product price: $42.29
/pk 6, $7.05/eaKey Features
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4190927
Zoro #
G914542747
UPC #
-
Country of Origin
United States
Details
Color
Light Blue
Description
- •Chase Products Sprayon quick-drying, multi-purpose enamel Pain Gloss Light Blue. Case 6 net 10.5 oz. Cans.
- •Dry Time: 8 - 12 minutes to touch, handle after 1 hour
- •Recoating: Apply light coats a minimum of 15 minutes apart
- •Cleanup: Mild solvent (mineral spirits, turpentine, paint thinner)
- •Resist chipping and peeling.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.