
Sprayon Roof Accessories Paint net 10.5 oz. Charcoal. 1 Can
Mfr # 4194860-1
Zoro # G514542673
product price: $9.19
/eaKey Features
Color
Charcoal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4194860-1
Zoro #
G514542673
UPC #
-
Country of Origin
United States
Details
Color
Charcoal
Description
- •Chase Products Sprayon Roof Accessories Paint net 10.5 oz. Charcoal. 1 Can.
- •Finish: Flat finish
- •Dry Time: 8-12 minutes to touch, apply top coat (if desired) within 8 hours or after 72 hours
- •Cleanup: Mild solvent (mineral spirits, turpentine, paint thinner)
- •Roof Accessories Paint is a one-coat
- •Rust-resistant spray that camouflages and protects gutters, flashing, vents, soil stacks and other roof accessories.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.