Zoro Homepage

Sprayon SprayScents Mulberry net 7oz. 1 Can

  • Mfr # 5169-1

  • Zoro # G014542890


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Width
8 in
Length
10 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5169-1
Zoro #
G014542890
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Length
10 in
Height
4 in

Description

  • •Chase Products Sprayon SprayScents Mulberry net 7oz. 1 Can.
  • •Contains Ordenone, a malodor eliminator
  • •Eliminates odors in a 6,000 cubic-foot area
  • •30-day supply (when sprayed at 15-minute intervals)
  • •Universal tip
  • •Dispensers available in 3 models

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.