Zoro Homepage

Sprayon ValueScents net weight 6.17 oz. Citrus. 1 Can

  • Mfr # 5375-1

  • Zoro # G014542883


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Length
10 in
Width
8 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5375-1
Zoro #
G014542883
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Width
8 in
Height
4 in

Description

  • •Chase Products Sprayon ValueScents net weight 6.17 oz. Citrus. 1 Can.
  • •Eliminate airborne odors with Ordenone®, in areas up to 6,000 cubic feet
  • •Lasts 30 days on 15-minute spray setting
  • •6 research-driven scents
  • •Value-priced and made in the USA!
  • •ValueScents completely eliminate unpleasant odors and leave a clean

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.