Zoro Homepage

Stone Countertop Cleaner net 19 oz. Can, 6PK

  • Mfr # 5137-6

  • Zoro # G922408967


product price: $46.99
/pk 6, $7.83/ea

Key Features

Length
1.87 in
Color
Green
Height
10.4 in
Width
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137-6
Zoro #
G922408967
UPC #
-
Country of Origin
United States

Dimensions

Length
1.87 in
Height
10.4 in
Width
4.25 in

Details

Color
Green

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.