
Wasp, Bee & Hornet Killer 20 oz. Can, 3PK
Mfr # 5108-3
Zoro # G922409070
product price: $28.45
/pk 3, $9.48/eaKey Features
Overall Height
10.4 in
Color
Black
Overall Width
4.25 in
Overall Length
1.87 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5108-3
Zoro #
G922409070
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
10.4 in
Overall Width
4.25 in
Overall Length
1.87 in
Details
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.