Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wasp, Bee & Hornet Killer 20 oz. Can

  • Mfr # 5108-1

  • Zoro # G422409044


product price: $10.49
/ea

Key Features

Overall Length
1.87 in
Color
red
Overall Width
4.25 in
Overall Height
10.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108-1
Zoro #
G422409044
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.87 in
Overall Width
4.25 in
Overall Height
10.4 in

Details

Color
red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.