Shop CHASE PRODUCTS
See all product information
Create Account
Windshield Cleaner, 19 oz, 2 PK
- Mfr # 5124-2
- Zoro # G922409322
product price:Â
$
11.29
/pk of 2, $5.65/ea
Key Features
Container Size
19 oz
Color
White
Width
4.25 in
Depth
1.87 in
Height
10.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5124-2
- Zoro #
- G922409322
- UPC #
- -
- Country of Origin
- United States
- Item
- Windshield Cleaner
- Color
- White
- For Use On
- Windshields
- Surfaces for Use On
- Windshields
Dimensions
- Container Size
- 19 oz
- Width
- 4.25 in
- Depth
- 1.87 in
- Height
- 10.4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.