Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chase & Sanborn Coffee, 240 to 270 Cups, 34.5 oz. OFX33000

Coffee, 240 to 270 Cups, 34.5 oz. (Discontinued)

  • Mfr # OFX33000
  • Zoro # G5315895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFX33000
Zoro #
G5315895
UPC #
776233242028
Country of Origin
United States

Details

Item
Coffee
Beverage Flavor
100% Arabica
Coffee Roast/Tea Type
Medium
Caffeine Type
Caffeinated
Beverage Package Style
Can
Package Net Weight
2.15 lb.
Beverage Format
Ground
Net Weight
2.15 lb.
Package Weight
2.15 lb.

Description

Coffee, Net Weight 2.15 lb, Beverage Package Style Can, Coffee Roast/Tea Type Medium, Package Weight 2.15 lb, Beverage Flavor 100 Percent Arabica, Caffeine Type Caffeinated, Beverage Format Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.