Zoro Homepage

Swinging Door, 7 x 2.5 ft, Chocolate Brown

  • Mfr # 3084R25CBR

  • Zoro # G3450137


product price: $1,656.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Door Height
7 ft
Includes
24 in Spring Bumpers, Mounting Hardware
Window Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3084R25CBR
Zoro #
G3450137
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
12 in
Opening Height
7 ft
Opening Width
2 ft 6 in
Door Width
2 1/2 ft
Window Height
18 in
Door Thickness
3 3/4 in
Compatible Frame Height
7 ft
Compatible Frame Width
2 1/2 ft

Description

Swinging Door, Door Height 7 ft, Door Width 2 1/2 ft, Door Color Brown, Swinging Door Material Polyethylene, Textured Finish, Door Thickness 3 3/4 in, Number of Doors 1, Window Height 18 in, Window Width 12 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 2 ft 6 in, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards EISA, NSF, USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.