Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swinging Door, 7 x 2.5ft, Red, Polyethylene

  • Mfr # 3084R25RED

  • Zoro # G3450049


product price: $1,604.99
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Door Height
7 ft
Includes
24 in Spring Bumpers, Mounting Hardware
Window Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3084R25RED
Zoro #
G3450049
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
12 in
Opening Height
7 ft
Opening Width
2 ft 6 in
Door Width
2 1/2 ft
Window Height
18 in
Door Thickness
3 3/4 in
Compatible Frame Width
2 1/2 ft
Compatible Frame Height
7 ft

Details

Item
Swinging Door
Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Includes
24 in Spring Bumpers, Mounting Hardware
Window Material
Polycarbonate
Number of Doors
1
Door Color
Red
Finish
Textured (Polyethylene Eggshell)
Insulation Value
25
Door Material
Polyethylene
Bumpers Included
Yes
Window Color
Clear
Door Seals Included
Yes
Standards
EISA, NSF, USDA
Hinges
Left and Right Jamb
Window Included
Yes
Includes Window
Window Included
Includes Bumpers
Bumpers Included
Includes Door Seals
Door Seals Included
Door Core Material
Non-CFC Urethane
Features
Impervious to Moisture Penetration or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper and Lower Hinge
Includes Mounting Hardware
Mounting Hardware Included

Description

Swinging Door, Door Height 7 ft, Door Width 2 1/2 ft, Door Color Red, Swinging Door Material Polyethylene, Textured Finish, Door Thickness 3 3/4 in, Number of Doors 1, Window Height 18 in, Window Width 12 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 2 ft 6 in, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards EISA, NSF, USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.