Zoro Homepage
This item is Discontinued.
Chase Swinging Door, 7 x 3 ft, Forest Green PRO300S3684FGR

Swinging Door, 7 x 3 ft, Forest Green (Discontinued)

  • Mfr # PRO300S3684FGR
  • Zoro # G3448685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO300S3684FGR
Zoro #
G3448685
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
16 in
Opening Height
7 ft
Opening Width
3 ft
Door Width
3 ft
Window Height
16 in
Door Thickness
3/4 in

Description

Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Green, Swinging Door Material ABS, Textured Finish, Door Thickness 3/4 in, Number of Doors 1, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Standards NSF and USDA, Swinging Door Core Material Hardwood, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.