Zoro Homepage

Swinging Door, 7 x 3 ft, Metallic Gray

  • Mfr # AIR2003684MGR

  • Zoro # G3503650


product price: $732.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Swinging Door Material
PVC
Door Height
7 ft
Includes
Mounting hardware
Window Width
15 in
Window Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR2003684MGR
Zoro #
G3503650
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
15 in
Opening Height
7 ft
Opening Width
3 ft
Door Width
3 ft
Window Height
14 in
Door Thickness
1/4 in
Compatible Frame Height
7 ft
Compatible Frame Width
3 ft

Details

Item
Swinging Door
Swinging Door Material
PVC
Includes
Mounting hardware
Window Material
Vinyl
Number of Doors
1
Door Color
Metallic Gray
Finish
Textured
Window Color
Clear
Standards
USDA
Hinges
Left and Right Jamb
Bumpers Included
No
Door Material
PVC
Window Included
Yes
Door Seals Included
Yes
Includes Window
Window Included
Includes Door Seals
Door Seals Included
Hinge Material
Stainless Steel
Includes Bumpers
Bumpers Included
Features
Abrasion-Resistant, Leading Edge, Provide a Maximum Opening Clearance for Wide Loads, Top Mounted Gravity Hinge, Wipers
Includes Mounting Hardware
Mounting Hardware Included
Door Core Material
PVC

Description

Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color Gray, Swinging Door Material PVC, Textured Finish, Door Thickness 1/4 in, Number of Doors 1, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.