Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chase Swinging Door, 7 x 3 ft, White, Wood Core PRO300S3684WHI

Swinging Door, 7 x 3 ft, White, Wood Core (Discontinued)

  • Mfr # PRO300S3684WHI
  • Zoro # G3448509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO300S3684WHI
Zoro #
G3448509
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
16 in
Opening Height
7 ft
Opening Width
3 ft
Door Width
3 ft
Window Height
16 in
Door Thickness
3/4 in

Details

Item
Swinging Door
Swinging Door Material
ABS
Swinging Door Core Material
Hardwood
Includes
24 in Spring Bumpers
Window Material
Polycarbonate
Number of Doors
1
Door Color
White
Finish
Textured
Window Color
Clear
Hinges
Left and Right Jamb
Bumpers Included
Yes
Door Material
ABS
Door Seals Included
Yes
Standards
NSF and USDA
Window Included
Yes
Includes Bumpers
Bumpers Included
Includes Mounting Hardware
Mounting Hardware Included
Includes Window
Window Included
Door Core Material
Hardwood
Includes Door Seals
Door Seals Not Included

Description

Swinging Door, Door Height 7 ft, Door Width 3 ft, Door Color White, Swinging Door Material ABS, Textured Finish, Door Thickness 3/4 in, Number of Doors 1, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 3 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Standards NSF and USDA, Swinging Door Core Material Hardwood, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.