Zoro Homepage

Swinging Door, 7 x 5 ft, Aluminum, PR

  • Mfr # SD20006084

  • Zoro # G0694517


product price: $1,324.99
/pr
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Finish
Satin Anodized
Includes
Mounting hardware
Window Material
Acrylic
Bumpers Included
No
Door Height
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD20006084
Zoro #
G0694517
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Door Width
5 ft
Opening Height
7 ft
Opening Width
5 ft
Window Width
9 in
Window Height
14 in
Door Thickness
1/8 in
Compatible Frame Height
7 ft
Compatible Frame Width
5 ft

Details

Item
Swinging Door
Finish
Satin Anodized
Includes
Mounting hardware
Window Material
Acrylic
Bumpers Included
No
Window Included
Yes
Door Color
Gray
Standards
USDA
Hinges
Left and Right Jamb
Swinging Door Material
Aluminum
Window Color
Clear
Door Seals Included
No
Number of Doors
2
Door Material
Aluminum
Features
Leading Edge, Proven Hinge System Mounts to the Jamb, Upper and Lower Hinge
Includes Door Seals
Door Seals Not Included
Includes Bumpers
Bumpers Included
Hinge Material
Zinc
Includes Mounting Hardware
Mounting Hardware Included
Door Core Material
Aluminum
Includes Window
Window Included

Description

Swinging Door, Door Height 7 ft, Door Width 5 ft, Door Color Gray, Swinging Door Material Aluminum, Anodized Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 7 ft, Opening Width 5 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.