Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swinging Door, 7 x 6 ft, Aluminum, PR

  • Mfr # SD20007284

  • Zoro # G0694508


product price: $1,578.99
/pr
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Finish
Satin Anodized
Includes
Mounting hardware
Standards
USDA
Bumpers Included
No
Window Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD20007284
Zoro #
G0694508
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
7 ft
Window Width
9 in
Door Height
7 ft
Door Width
6 ft
Opening Width
6 ft
Window Height
14 in
Door Thickness
1/8 in
Compatible Frame Height
7 ft
Compatible Frame Width
6 ft

Details

Item
Swinging Door
Finish
Satin Anodized
Includes
Mounting hardware
Standards
USDA
Bumpers Included
No
Window Material
Acrylic
Door Material
Aluminum
Swinging Door Material
Aluminum
Hinges
Left and Right Jamb
Number of Doors
2
Door Color
Gray
Window Included
Yes
Window Color
Clear
Door Seals Included
No
Features
Leading Edge, Proven Hinge System Mounts to the Jamb, Upper and Lower Hinge
Includes Bumpers
Bumpers Not Included
Includes Door Seals
Door Seals Not Included
Includes Mounting Hardware
Mounting Hardware Included
Includes Window
Window Included
Hinge Material
Zinc
Door Core Material
Aluminum

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Gray, Swinging Door Material Aluminum, Anodized Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.