Zoro Homepage

Swinging Door, 8 x 3 ft, Metallic Gray

  • Mfr # AIR2003696MGR

  • Zoro # G3503641


product price: $823.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Swinging Door Material
PVC
Door Height
8 ft
Includes
Mounting hardware
Window Width
15 in
Window Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR2003696MGR
Zoro #
G3503641
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Window Width
15 in
Opening Height
8 ft
Opening Width
3 ft
Door Width
3 ft
Window Height
14 in
Door Thickness
1/4 in
Compatible Frame Width
3 ft
Compatible Frame Height
8 ft

Description

Swinging Door, Door Height 8 ft, Door Width 3 ft, Door Color Gray, Swinging Door Material PVC, Textured Finish, Door Thickness 1/4 in, Number of Doors 1, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 3 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.