Zoro Homepage

Swinging Door, 8 x 5 ft, Royal Blue, PVC, PR

  • Mfr # AIR9736096RBL

  • Zoro # G3448929


product price: $2,084.99
/pr
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Swinging Door Material
PVC
Door Height
8 ft
Includes
48 in Vinyl Impact Plates, Mounting Hardware
Window Width
52 in
Window Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR9736096RBL
Zoro #
G3448929
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Window Width
52 in
Opening Height
8 ft
Opening Width
5 ft
Door Width
5 ft
Window Height
35 in
Door Thickness
1/8 in
Compatible Frame Width
5 ft
Compatible Frame Height
8 ft

Details

Item
Swinging Door
Swinging Door Material
PVC
Includes
48 in Vinyl Impact Plates, Mounting Hardware
Window Material
PVC
Number of Doors
2
Door Color
Royal Blue
Finish
Textured (Embossed)
Window Included
Yes
Window Color
Clear
Bumpers Included
No
Standards
USDA
Hinges
Left and Right Jamb
Door Material
PVC
Door Seals Included
Yes
Hinge Material
Stainless Steel
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Included
Includes Window
Window Included
Door Core Material
PVC
Features
Impact Plates, Positive Seal, Top Mounted Gravity Hinge, Viewing Panel
Includes Door Seals
Door Seals Included

Description

Swinging Door, Door Height 8 ft, Door Width 5 ft, Door Color Blue, Swinging Door Material PVC, Textured Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 35 in, Window Width 52 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 5 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.