Zoro Homepage

Swinging Door, 8 x 7 ft, Forest Green, PR

  • Mfr # AIR3008496

  • Zoro # G3503416


product price: $3,449.99
/pr
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Two-Ply Belting
Door Height
8 ft
Includes
48 in High USDA Accepted Textured Vinyl Impact Plates, Mounting Hardware
Window Width
15 in
Window Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR3008496
Zoro #
G3503416
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Window Width
15 in
Opening Height
8 ft
Opening Width
7 ft
Door Width
7 ft
Window Height
14 in
Door Thickness
1/8 in
Compatible Frame Height
8 ft
Compatible Frame Width
7 ft

Details

Item
Swinging Door
Swinging Door Material
Two-Ply Belting
Includes
48 in High USDA Accepted Textured Vinyl Impact Plates, Mounting Hardware
Window Material
Vinyl
Number of Doors
2
Door Color
Green
Finish
Smooth
Window Color
Clear
Standards
USDA
Door Material
PTFE
Bumpers Included
No
Window Included
Yes
Hinges
Left and Right Jamb
Door Seals Included
Yes
Features
Abrasion-Resistant, Leading and Jamb Edge, Top Mounted Gravity Hinge
Includes Mounting Hardware
Mounting Hardware Included
Includes Window
Window Included
Hinge Material
Stainless Steel
Includes Bumpers
Bumpers Included
Includes Door Seals
Door Seals Included

Description

Swinging Door, Door Height 8 ft, Door Width 7 ft, Door Color Green, Swinging Door Material Two-Ply Belting, Matte Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 14 in, Window Width 15 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 7 ft, Window Color Clear, Window Material Vinyl, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.