Swinging Dr, 8x6 ft, Medium Brown, PVC, PR
Mfr # AIR9737296MBR
Zoro # G3449087
product price: $2,425.99
/pr
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Swinging Door Material
PVC
Door Height
8 ft
Includes
48 in Vinyl Impact Plates, Mounting Hardware
Window Width
64 in
Window Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIR9737296MBR
Zoro #
G3449087
UPC #
-
Country of Origin
United States
Dimensions
Door Height
8 ft
Window Width
64 in
Opening Height
8 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
35 in
Door Thickness
1/8 in
Compatible Frame Height
8 ft
Compatible Frame Width
6 ft
Description
Swinging Door, Door Height 8 ft, Door Width 6 ft, Door Color Brown, Swinging Door Material PVC, Textured Finish, Door Thickness 1/8 in, Number of Doors 2, Window Height 35 in, Window Width 64 in, Bumpers Included No, Door Seals Included Yes, Opening Height 8 ft, Opening Width 6 ft, Window Color Clear, Window Material PVC, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.