Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swinging Dr, 8x8 ft, Chocolate Brown, PR

  • Mfr # 9696RD25CBR

  • Zoro # G3450058


product price: $3,826.99
/pr
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Door Height
8 ft
Includes
24 in Spring Bumpers, Mounting Hardware
Window Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9696RD25CBR
Zoro #
G3450058
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Window Width
16 in
Opening Height
8 ft
Opening Width
8 ft
Door Width
8 ft
Window Height
16 in
Door Thickness
3 3/4 in
Compatible Frame Width
8 ft
Compatible Frame Height
8 ft

Details

Item
Swinging Door
Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Includes
24 in Spring Bumpers, Mounting Hardware
Window Material
Polycarbonate
Number of Doors
2
Door Color
Brown
Finish
Textured (Polyethylene Eggshell)
Bumpers Included
Yes
Hinges
Left and Right Jamb
Insulation Value
25
Window Color
Clear
Door Seals Included
Yes
Window Included
Yes
Door Material
Polyethylene
Standards
EISA, NSF, USDA
Includes Bumpers
Bumpers Included
Includes Door Seals
Door Seals Included
Features
Impervious to Moisture Penetration or Panel Separation, Insulated Core, Rotationally Molded Panel Design, Upper and Lower Hinge
Includes Window
Window Included
Door Core Material
Non-CFC Urethane
Includes Mounting Hardware
Mounting Hardware Included

Description

Swinging Door, Door Height 8 ft, Door Width 8 ft, Door Color Brown, Swinging Door Material Polyethylene, Textured Finish, Door Thickness 3 3/4 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 8 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 25, Standards EISA, NSF, USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.