Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6in. Rain Showerhead, Chrome Plated, 2.0 GPM

  • Mfr # 6RS

  • Zoro # G810033301


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome Plated
Material
Brass
Length
6.5 in
Width
6.75 in
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6RS
Zoro #
G810033301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5 in
Width
6.75 in
Height
4.5 in

Details

Item
Shower Head
Color
Chrome Plated
Material
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.