Zoro Homepage

Clear Silicone Seal Carded, 2.8 oz Clear USDA/FDA/NSF

  • Mfr # 3C

  • Zoro # G210045300


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Container Type
2.8 ounce squeeze tube
Color
Clear
Standards
USDA-FDA-NSF Approved, Meets federal specification TT-S-00230C/ASTMC-920 and TT-S-001543A
Width
1.5 in
Performance Temp. Range
-60 to 400 degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C
Zoro #
G210045300
UPC #
-
Country of Origin
United States

Dimensions

Width
1.5 in
Length
4 in

Details

Item
Silicone Seal
Container Type
2.8 ounce squeeze tube
Color
Clear
Standards
USDA-FDA-NSF Approved, Meets federal specification TT-S-00230C/ASTMC-920 and TT-S-001543A
Performance Temp. Range
-60 to 400 degrees

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.