Zoro Homepage

Industrial Jet- Solid Brass, 5 GPM will not accept flow control

  • Mfr # 101

  • Zoro # G810033189


product price: $31.45
/ea

Key Features

Color
Chrome Plated
Material
Brass
Length
3 in
Width
1.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101
Zoro #
G810033189
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
1.5 in
Height
1.5 in

Details

Item
Shower Head
Color
Chrome Plated
Material
Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.