Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilfer-Proof 2GPM Showerhead

  • Mfr # 10-2SV

  • Zoro # G609944030


product price: $37.39
/ea

Key Features

Height
1.5 in
Width
1.5 in
Material
Brass
Color
Chrome Plated
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-2SV
Zoro #
G609944030
UPC #
-
Country of Origin
United States

Dimensions

Height
1.5 in
Width
1.5 in
Length
3 in

Details

Item
Shower Head
Material
Brass
Color
Chrome Plated

Description

Pilfer-Proof, Solid Brass 2 GPM at 10-80 PSI or 1.5 GPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.