Zoro Homepage

Replacement Basket for DDS Replacement Basket for DDS Spring Post, All Stainless

  • Mfr # 649

  • Zoro # G710045305


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Material
Steel
Overall Width
3.5 in
Overall Height
3.25 in
Overall Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649
Zoro #
G710045305
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
3.5 in
Overall Height
3.25 in
Overall Length
3.25 in

Details

Item
Replacement Basket
Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.