Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Seal, 2.8 oz, Squeeze Tube, White

  • Mfr # 3W

  • Zoro # G610045313


product price: $7.47
/ea
Sold in multiples of 2 for $14.94

Key Features

Container Type
Squeeze Tube
Color
White
Adhesive Grouping
Silicone
Width
1.5 in
Sealant Properties
Permanently Flexible, Room Temperature Vulcanizing, Non-paintable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3W
Zoro #
G610045313
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.8 oz
Width
1.5 in
Length
4 in

Details

Item
Silicone Seal
Container Type
Squeeze Tube
Color
White
Adhesive Grouping
Silicone
Sealant Properties
Permanently Flexible, Room Temperature Vulcanizing, Non-paintable
Standards
FDA-NSF Approved, Meets federal specification TT-S-00230C/ASTMC-920 and TT-S-001543A
Performance Temp. Range
-60 to 400 Degrees
Resistance Properties
Mildew Resistant, Waterproof, Weatherproof, Insulates Electrically and Thermally

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.