Spray Cylinder w/ Gasket & Set Screw for 10-2S/V, 2ISA, 3ISA

  • Mfr # T130

  • Zoro # G610033303


product price: $28.75
/ea

Key Features

Material
Brass
Width (In.)
1.5 in
Color
Chrome Plated
Height (In.)
1.5 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T130
Zoro #
G610033303
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1.5 in
Height (In.)
1.5 in
Length
1.5 in

Details

Item
Shower Head
Material
Brass
Color
Chrome Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.