Zoro Homepage

Spray Hose Guide, Hose Guide

  • Mfr # CB-200

  • Zoro # G710045312


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Material of Construction
Plastic
Color/Finish
Black
Width
2.5 in
Spout Length
4.5 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-200
Zoro #
G710045312
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.5 in
Spout Length
4.5 in
Height
7 in

Details

Material of Construction
Plastic
Item
Replacement Sink Spray
Color/Finish
Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.