Zoro Homepage

Spray Hose w/ adapter, Hose only 48in. with Adapter

  • Mfr # CB-4

  • Zoro # G010045302


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Material of Construction
Plastic
Height
6 in
Length
4.5 in
Width
1.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-4
Zoro #
G010045302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Length
4.5 in
Width
1.75 in

Details

Material of Construction
Plastic
Item
Replacement Sink Spray
Color
Black

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.