12" TGB GROUNDING BUSBAR KIT, WITH HARDWARE, 2"WX1/4"HX12"L

  • Mfr # 13622-012

  • Zoro # G2779683


product price:  $215.99
/ea
Sold in multiples of 25 for $5,399.75
Free Shipping & Returns

Key Features

Breaker Type
TGB
Height
2 in
Width
12 in
Depth
1/4 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13622-012
Zoro #
G2779683
UPC #
703957244106
Country of Origin
Unknown

Dimensions

Height
2 in
Width
12 in
Depth
1/4 in

Details

Item
Grounding Busbar Kit
Breaker Type
TGB
Material
Copper
Type
SBB
Application
Rack/Cabinet/Enclosure
Compatibility
UL Listed
Component
Busbars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.