
ADJUSTABLE QUADRARACK, 45U, 84"HX20.31"WX29.53"-35.43"D
Mfr # 15217-703
Zoro # G1338128
product price:Â $1,269.99
/ea
Free Shipping & Returns
Key Features
Height
84 Inches, 482.6 millimeters
Depth
29.53 to 35.43 Inches, 750 to 900 millimeters
Width
19 Inches
Material
Steel
Finish Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15217-703
Zoro #
G1338128
UPC #
703957296860
Country of Origin
Unknown
Dimensions
Height
84 Inches, 482.6 millimeters
Depth
29.53 to 35.43 Inches, 750 to 900 millimeters
Width
19 Inches
Rack Width
19" EIA Rack
Mounting Width
19"
Details
Material
Steel
Finish Color
Black
Rail Style
#12-24 Threaded
Type
Four-Post
Rack Units
45U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.