ADJUSTABLE QUADRARACK, 45U, 84"HX20.31"WX36.42"-42.32"D

  • Mfr # 15218-703

  • Zoro # G1338767


product price:  $1,329.99
/ea
Free Shipping & Returns

Key Features

Height
84 Inches, 482.6 millimeters
Depth
36.42 to 42.32 Inches, 925 to 1075 millimeters
Width
19 Inches
Material
Steel
Rail Style
#12-24 Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15218-703
Zoro #
G1338767
UPC #
703957296983
Country of Origin
Unknown

Dimensions

Height
84 Inches, 482.6 millimeters
Depth
36.42 to 42.32 Inches, 925 to 1075 millimeters
Width
19 Inches
Rack Width
19" EIA Rack
Mounting Width
19"

Details

Material
Steel
Rail Style
#12-24 Threaded
Finish Color
Black
Rack Units
45U
Type
Four-Post

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.